8872GRTNK - Wway 8X8X72 N3R PNTD SC, NK

Eaton

  • $417.71 (Each)
  • $417.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8872GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
8872 GRT NK
Description
Wway 8X8X72 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051887204 / 00782051887204
Weight per unit
41.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.71 (Each)
Resources
Images
 
 
8872GRTNK - Small Image
 
8872GRTNK - Large Image
Attachments
 
 
8872GRTNK - Specification Sheet
Other Links
 
 
8872GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
72.00 In
Height
8
Width
8.00 In
Depth
8.00 In
Descriptions
Product Type
7200 N3R SC Straight Section W/O Ko
Description
WWAY 8X8X72 N3R PNTD SC,NK
extra long description
B-LINE 8872 GRT NK 7200 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8872 GRT NK
GTIN
00782051887204
UPC
782051887204
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
41.86
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Fact
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat