88HSC - Wway 8X8 N1 QK Conn Conn

Eaton

  • $24.83 (Each)
  • $24.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88HSC
Manufacturer
Eaton
Manufacturer's Part Number
88 HSC
Description
Wway 8X8 N1 QK Conn Conn
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel Finish, 8" X 8"
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478488 / 00782051478488
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.83 (Each)
Resources
Images
 
 
88HSC - Small Image
 
88HSC - Large Image
Attachments
 
 
88HSC - Specification Sheet
Other Links
 
 
88HSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8 N1 QK CONN CONN
Product Type
Hinge Screw CVR Wireway, Connector HS 8X8
extra long description
B-LINE 88 HSC HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel finish, 8" X 8"
Additional Information
dimensions
8.0000 IN X 7.9000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
88 HSC
Brand
Eaton
GTIN
00782051478488
UPC
782051478488
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.274
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringComme
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat