ATR12X120ZN - BLTF 1/2X120" ZN PLT All Thread Rod

Eaton

  • $32.52 (Per 10 Feet)
  • $3.25 (Per Foot)

  • $32.52 (Per 10 Feet)

  • $325.21 (Per 100 Feet)

In-Stock: 120 available locally (Newnan, GA) ( change location)
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
ATR12X120ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 1/2X120 ZN
Description
BLTF 1/2X120" ZN PLT All Thread Rod
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 In Length, 1/2 In Size, Uncr Connection, 1/2 In - 13 Tpi Connection Size, 1350 LB Capacity, 53 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690458 / 00781011690458
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.25 (Per Foot)
Carton
$32.52 (Per 10 Feet)
Stock Availability
Newnan
120 Feet (Check another store)
Atlanta
350 Feet
All Stores
40,140 Feet
Resources
Attachments
 
 
ATR12X120ZN - Specification Sheet
Images
 
 
ATR12X120ZN - Small Image
 
ATR12X120ZN - Large Image
 
ATR12X120ZN - Large Image
Other Links
 
 
ATR12X120ZN - Other
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
Stainless Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Length
120 in;10 ft
Size
1/2 in
Descriptions
Description
BLTF 1/2X120" ZN PLT ALL THREAD ROD
Extra Long Description
BLN ATR, 1/2X120 ZN ALL THREADED RO
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Thread Rod, Stainless Steel, Zinc Plated, Silver, 120 in Length, 1/2 in Size, UNCR Connection, 1/2 in - 13 TPI Connection Size, 1350 lb Capacity, 53 lb
Product Type
Thread Rod
Short Description
1/2" Thread Rod, Stainless Steel, Zinc Plated
Special Features
Safety Factor of 5 on Recommended Load
Additional Information
Connection Size
1/2 in - 13 TPI
Connection Type
UNCR
Dimensions
X X 120.0000 IN
Made In USA
yes
Package Quantity
1 CT;10 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR12X120ZN
Sub Brand
Bolted Framing
GTIN
00781011690458
UPC
781011690458
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
Minimum Qty
10
Packaging
Weight
53 lb;24.04 kg
Weight per foot
0.53
Carton
10
Uses, Certifications, and Standards
Application
Strut Fittings
Capacity
1350 lb;6 kN
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40,140 Feet

Location search:
These alternate items can be purchased instead of ATR12X120ZN.
Jump To:

Similar Items

Similar items are close alternatives to ATR12X120ZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat