AW2020P - Encl 17X17 PNTD BK PNL For 20X20 Encl

Eaton

  • $69.59 (Each)
  • $69.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW2020P
Manufacturer
Eaton
Manufacturer's Part Number
XJG74-G
Description
Encl 17X17 PNTD BK PNL For 20X20 Encl
Enclosure Panel, Steel, Painted, White, 17 In Overall Length, 17 In Overall Width, 0.56 In (Hole Diameter) Diameter, 3.2667 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794007 / 00782051794007
Weight per unit
3.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.59 (Each)
Resources
Images
 
 
AW2020P - Small Image
 
AW2020P - Large Image
 
AW2020P - Large Image
Specifications Sheets
 
 
AW2020P - Specification Sheet
Attachments
 
 
AW2020P - Specification Sheet
Other Links
 
 
AW2020P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
17 in;432 mm
Diameter
0.56 in (Hole Diameter)
Size
17.00 In Width X 17.00 In Height
Descriptions
extra long description
B-LINE AW2020P NEMA PNL, ENC, 20X2
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 17 in Overall Length, 17 in Overall Width, 0.56 in (Hole Diameter) Diameter, 3.2667 lb
Short Description
20 x 20 Enclosure Panel, Steel, Painted, 17 in;432 mm
Description
ENCL 17X17 PNTD BK PNL FOR 20X20 ENCL
Special Features
Hole Diameter 0.56 In
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
17 in;432 mm
package quantity
1 CT;3 PK
Made in USA
yes
dimensions
17.0000 IN X 0.0950 IN X 17.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG74-G
GTIN
00782051794007
UPC
782051794007
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
3.2667 lb
Weight per each
3.2667
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Instit
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat