AW2020P - Encl 17X17 PNTD BK PNL For 20X20 Encl

Eaton

  • $69.59 (Each)
  • $69.59 (Each)
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
AW2020P
Manufacturer
Eaton
Manufacturer's Part Number
XJG74-G
Description
Encl 17X17 PNTD BK PNL For 20X20 Encl
Enclosure Panel, Steel, Painted, White, 17 In Overall Length, 17 In Overall Width, 0.56 In (Hole Diameter) Diameter, 3.2667 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794007 / 00782051794007
Weight per unit
3.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.59 (Each)
Resources
Specifications Sheets
 
 
AW2020P - Specification Sheet
Other Links
 
 
AW2020P - Other
Attachments
 
 
AW2020P - Specification Sheet
Images
 
 
AW2020P - Small Image
 
AW2020P - Large Image
 
AW2020P - Large Image
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
Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
17 in;432 mm
Diameter
0.56 in (Hole Diameter)
Size
17.00 In Width X 17.00 In Height
Descriptions
extra long description
B-LINE AW2020P NEMA PNL, ENC, 20X2
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 17 in Overall Length, 17 in Overall Width, 0.56 in (Hole Diameter) Diameter, 3.2667 lb
Short Description
20 x 20 Enclosure Panel, Steel, Painted, 17 in;432 mm
Description
ENCL 17X17 PNTD BK PNL FOR 20X20 ENCL
Special Features
Hole Diameter 0.56 In
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
17 in;432 mm
package quantity
1 CT;3 PK
Made in USA
yes
dimensions
17.0000 IN X 0.0950 IN X 17.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG74-G
GTIN
00782051794007
UPC
782051794007
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
3.2667 lb
Weight per each
3.2667
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Instit
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AW2020P.
Jump To:

Similar Items

Similar items are close alternatives to AW2020P, though they may not be 100% alike.

Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall...
  • Our Part #: A20P20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A20P20
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.92) ·
A20P20 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$100.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AW2020P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-2020TP Austin Electrical Enclosures 00707353010709
AW2020P Eaton B-Line 00782051794007
2020P E-Box 00806101022879
18P1717 Hammond Manufacturing 00623980360201
A-20P20 Milbank 00784572182844
A20P20 nVent-Thermal Management 00783510231606
NP2020 Wiegmann 00786725365159

* All prices subject to change.

Begin Live Chat