B1512S - SPRG 1/2" - 3/4" Pipe Clamp W/Saddle

Eaton

  • $4.05 (Each)
  • $4.05 (Each)

  • $405.41 (Per 100)

In-Stock: 52 available locally (Lenexa, KS) ( change location)
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
B1512S
Manufacturer
Eaton
Manufacturer's Part Number
B1512S
Description
SPRG 1/2" - 3/4" Pipe Clamp W/Saddle
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.092LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, .500" Min, 0.84" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631680 / 00781011631680
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Carton
$4.05 (Each)
Standard Packaging
$405.41 (Per 100)
Stock Availability
Lenexa
52 (Check another store)
All Stores
12,051
Resources
Attachments
 
 
B1512S - Specification Sheet
Other Links
 
 
B1512S - Other
Images
 
 
B1512S - Small Image
 
B1512S - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
1/2 In (Rigid), 3/4 In (EMT)
Descriptions
Construction
ONE PIECE
Description
SPRG 1/2" - 3/4" PIPE CLAMP W/SADDLE
Extra Long Description
BLN B1512S CONDUIT STRUT CLAMP, 3/4
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.092lbs, Conduit size EMT: 0.75", Rigid: 0.5", Conduit strut clamps, .500" Min, 0.84" Max cable diameter, 200 lbs load capacity, Pre-galvanized
Product Type
Conduit Strut Clamp, 3/4" Emt, 1/2" Rigid, W/ Saddle
Special Features
Cable Range 0.500 To 0.840 In OD, Static Load Capacity 200 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1512S
GTIN
00781011631680
UPC
781011631680
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.092
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Mounting
CHANNEL
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B1512S.
Jump To:

Similar Items

Similar items are close alternatives to B1512S, though they may not be 100% alike.

Cross Referenced

These items are similar to B1512S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B1512S Eaton B-Line 00781011631680
B-1512S Eaton B-Line 00078101163160
B1512 Eaton B-Line 00781011631543
SCH12B ERICO 78285625512
SCH12 ERICO 78285625212
SCH12B nVent-Thermal Management 00782856255123
SCH12 nVent-Thermal Management 00782856252122
PSCH12B Panduit 00074983641147
C108-1?2 Thomas & Betts n/a
CH118-110EG Thomas & Betts 78621056308
C118-110EG Thomas & Betts n/a
CPC050 Thomas & Betts 00616013106983

* All prices subject to change.

Begin Live Chat