B172ZN - BLTF 1-5/8X7-1/4 4H ZN PLT Clevis Splice

Eaton

  • $32.50 (Each)
  • $32.50 (Each)

  • $324.95 (Per 10)

  • $3,249.52 (Per 100)

In-Stock: 5 available locally (Gilbert, AZ) ( change location)
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
B172ZN
Manufacturer
Eaton
Manufacturer's Part Number
B172ZN
Description
BLTF 1-5/8X7-1/4 4H ZN PLT Clevis Splice
Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 In Length, 1/4 In Thickness, 4 Holes, 266 LB
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011515935 / 00781011515935
Weight per unit
2.4759 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.50 (Each)
Carton
$32.50 (Each)
Standard Packaging
$324.95 (Per 10)
Stock Availability
Gilbert
5 (Check another store)
Phoenix
28
All Stores
742
Resources
Other Links
 
 
B172ZN - Other
Images
 
 
B172ZN - Small Image
 
B172ZN - Large Image
 
B172ZN - Large Image
Attachments
 
 
B172ZN - Specification Sheet
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
7-1/4 in;184.1 mm
Size
7-1/4 In Length
Thickness
1/4 in;6.3 mm
Descriptions
Description
BLTF 1-5/8X7-1/4 4H ZN PLT CLEVIS SPLICE
Extra Long Description
BLN B172ZN FOUR HOLE SPLICE CLEVIS
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 in Length, 1/4 in Thickness, 4 Holes, 266 lb
Product Type
Four Hole Splice Clevis
Short Description
Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
Similar Brands
Unistrut
Special Features
Thickness 1/4 In, Weight 266 Lb per 100
Also Known As...
Strut channel
Additional Information
Dimensions
7.2400 IN X 2.1200 IN X 1.6200 IN
For Use With
B22 or B52A
Made In USA
yes
Number Of Holes
4
Package Quantity
10 CT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B172 ZN
Sub Brand
Bolted Framing
GTIN
00781011515935
UPC
781011515935
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Clevis fitting
Packaging
Weight
266 lb;120.6 kg
Weight per each
2.4759
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Clevis Fittings
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B172ZN.
Jump To:

Similar Items

Similar items are close alternatives to B172ZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat