B2004PAZN - BLTF 1" - 1-1/4" Pa Pipe Clamp

Eaton

  • $3.50 (Each)
  • $3.50 (Each)

  • $350.10 (Per 100)

In-Stock: 100 available locally (Oklahoma City, OK) ( change location)
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
B2004PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2004PAZN
Description
BLTF 1" - 1-1/4" Pa Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/4 In Size, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011608446 / 00781011608446
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.50 (Each)
Carton
$3.50 (Each)
Standard Packaging
$350.10 (Per 100)
Stock Availability
Oklahoma City
100 (Check another store)
All Stores
3,737
Resources
Attachments
 
 
B2004PAZN - Specification Sheet
Images
 
 
B2004PAZN - Small Image
 
B2004PAZN - Large Image
 
B2004PAZN - Large Image
Other Links
 
 
B2004PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Construction
TWO PIECE
Description
BLTF 1" - 1-1/4" PA PIPE CLAMP
Extra Long Description
BLN B2004PAZN 1 1/4" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/4 in Size, 0.38 lb/EA
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/4 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Additional Information
Dimensions
3.1890 IN X 1.2500 IN X 0.0705 IN
For Use With
Pipe Conduit
Made In USA
yes
Package Quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2004PAZN
Sub Brand
Bolted Framing
GTIN
00781011608446
UPC
781011608446
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled thinwall conduit clamp
Packaging
Weight
0.38 lb/EA
Weight per each
0.38
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B2004PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2004PAZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat