B202ZN - BLTF 1/2" ZN PLT SQ Washer

Eaton

  • $1.60 (Each)
  • $1.60 (Each)

  • $160.24 (Per 100)

In-Stock: 6 available locally (Kenedy, TX) ( change location)
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
B202ZN
Manufacturer
Eaton
Manufacturer's Part Number
B202ZN
Description
BLTF 1/2" ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Inside, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520137 / 00781011520137
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Carton
$1.60 (Each)
Standard Packaging
$160.24 (Per 100)
Stock Availability
Kenedy
6 (Check another store)
San Antonio RDC
1,157
All Stores
47,871
Resources
Images
 
 
B202ZN - Small Image
 
B202ZN - Large Image
 
B202ZN - Large Image
Other Links
 
 
B202ZN - Other
Attachments
 
 
B202ZN - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID)
Size
9/16 In Diameter
Descriptions
Description
BLTD 1/2" ZN PLT SQ WASHER
Extra Long Description
BLN B202ZN SQ WASHER, 9/16" HOLE, 1
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Square Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Inside, 0.17 lb
Product Type
Square Washer
Short Description
Square Washer, Steel, Zinc Plated, 1/2 in (ID)
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Additional Information
Dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Head Style
Square
Inside Diameter
1/2 in
Made In USA
yes
Package Quantity
100 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B202 ZN
GTIN
00781011520137
UPC
781011520137
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyUtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutio
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47,871

Location search:
These alternate items can be purchased instead of B202ZN.
Jump To:

Similar Items

Similar items are close alternatives to B202ZN, though they may not be 100% alike.

Cross Referenced

These items are similar to B202ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B202 ZN Eaton B-Line 00781011520137
B202 Eaton B-Line 78101152013
B202ZN Eaton B-Line 00078101152010
17618 Morris 00601986176187
F150000EG nVent-Thermal Management 00782856350514
AB24112 Thomas & Betts 00616013271131
H119D Thomas & Betts 78599178677
AB-241-1/2 Thomas & Betts 61601327113
H119-D Thomas & Betts 00785991786774
P1064 Unistrut n/a

* All prices subject to change.

Begin Live Chat