B2209PAZN - BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp

Eaton

  • $2.52 (Each)
  • $2.52 (Each)

  • $252.25 (Per 100)

In-Stock: 586 available locally (Temple, TX) ( change location)
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
B2209PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2209PAZN
Description
BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 2.3750" L X 1.25" W, Steel, 400 LBS Load, Pipe Clamp For Thinwall (Emt)
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604240 / 00781011604240
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$2.52 (Each)
Standard Packaging
$252.25 (Per 100)
Stock Availability
Temple
586 (Check another store)
Austin RDC
23,221
All Stores
114,631
Resources
Attachments
 
 
B2209PAZN - Specification Sheet
Images
 
 
B2209PAZN - Small Image
 
B2209PAZN - Large Image
Other Links
 
 
B2209PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Construction
TWO PIECE
Description
BLTF 3/4" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
Extra Long Description
BLN B2209PAZN 3/4"-MULTI-GRIP PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 2.3750" L x 1.25" W, Steel, 400 Lbs load, Pipe clamp for thinwall (EMT)
Product Type
3/4"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwal
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 To 1.081 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Additional Information
Dimensions
2.3750 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2209PAZN
GTIN
00781011604240
UPC
781011604240
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Packaging
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 114,631

Location search:
These alternate items can be purchased instead of B2209PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2209PAZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat