B2210PA1 - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

Eaton

  • $2.88 (Each)
  • $2.88 (Each)

  • $287.76 (Per 100)

In-Stock: 115 available locally (Pearsall, TX) ( change location)
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
B2210PA1
Manufacturer
Eaton
Manufacturer's Part Number
B2210PAZN
Description
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 13 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604349 / 00781011604349
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$2.88 (Each)
Stock Availability
Pearsall
115 (Check another store)
San Antonio RDC
5
All Stores
72,157
Resources
Images
 
 
B2210PA1 - Small Image
 
B2210PA1 - Large Image
 
B2210PA1 - Large Image
Attachments
 
 
B2210PA1 - Specification Sheet
Other Links
 
 
B2210PA1 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in;25 mm
Thickness
14 ga;1.9 mm
Descriptions
Construction
TWO PIECE
Description
BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
Extra Long Description
BLN B2210PAZN 1"-MULTI-GRIP PIPE CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 13 lb
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1 in;25 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 to 1.375 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
Additional Information
Dimensions
2.6250 IN X 1.2500 IN X 0.0677 IN
For Use With
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
Made In USA
yes
Package Quantity
1 CT;100 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2210PA ZN
Sub Brand
Bolted Framing
GTIN
00781011604349
UPC
781011604349
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
13 lb;5.9 kg
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,157

Location search:
These alternate items can be purchased instead of B2210PA1.
Jump To:

Similar Items

Similar items are close alternatives to B2210PA1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat