B2213PAZN - BLTF 2" Zinc Plated Pre-Assembled Unv Pipe Clamp

Eaton

  • $4.18 (Each)
  • $4.18 (Each)

  • $208.75 (Per 50)

  • $417.50 (Per 100)

In-Stock: 21 available locally (Andrews, TX) ( change location)
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
B2213PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2213PAZN
Description
BLTF 2" Zinc Plated Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0966" H X 4" L X 1.25" W, Steel, 600 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604646 / 00781011604646
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Carton
$4.18 (Each)
Standard Packaging
$208.75 (Per 50)
Stock Availability
Andrews
21 (Check another store)
Odessa
0
All Stores
39,818
Resources
Images
 
 
B2213PAZN - Small Image
 
B2213PAZN - Large Image
Attachments
 
 
B2213PAZN - Specification Sheet
Other Links
 
 
B2213PAZN - Other
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Construction
TWO PIECE
Description
BLTD 2" ZINC PLATED PRE-ASSEMBLED UNV PIPE CLAMP
Extra Long Description
BLN B2213PAZN 2"-MULTI-GRIP PIPE CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series multi-grip and offset pipe clamp, 0.0966" H x 4" L x 1.25" W, Steel, 600 Lbs load cap, Pipe clamp for thinwall (EMT)
Product Type
2"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall IMC Rigid, 2", Z
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 2.192 To 2.400 In OD, Load Capacity 600 Lb Vertical, 75 Lb Transverse
Additional Information
Dimensions
4.0000 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2213PAZN
GTIN
00781011604646
UPC
781011604646
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,818

Location search:
These alternate items can be purchased instead of B2213PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2213PAZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat