B22SH120AL - BLTD 1-5/8X1-5/8X120 12GA Alu SLTD CHNL, 2" CNTR

Eaton

  • $123.55 (Per 10 Feet)
  • $12.35 (Per Foot)

  • $123.55 (Per 10 Feet)

  • $1,235.49 (Per 100 Feet)

In-Stock: 130 available locally (Newnan, GA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120AL
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120AL
Description
BLTD 1-5/8X1-5/8X120 12GA Alu SLTD CHNL, 2" CNTR
SH Type Channel, Aluminum, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
781011213404 / 00781011213404
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.35 (Per Foot)
Carton
$123.55 (Per 10 Feet)
Stock Availability
Newnan
130 Feet (Check another store)
Atlanta
550 Feet
All Stores
4,410 Feet
Resources
Other Links
 
 
B22SH120AL - Other
 
B22SH120AL - Other
Images
 
 
B22SH120AL - Small Image
 
B22SH120AL - Large Image
 
B22SH120AL - Large Image
Attachments
 
 
B22SH120AL - Specification Sheet
Tech Bulletins
 
 
B22SH120AL - Tech Bulletin
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Material Composition
Aluminum
Material Standard
Aluminum 6063-T6
Dimensions and Weight
Depth
1-5/8 In
Height
1-5/8 in;41.3 mm
Length
10 ft
Thickness
12 AWG;2.6 mm
Width
1-5/8 in
Descriptions
Description
BLTD 1-5/8X1-5/8X120 12GA ALU SLTD CHNL, 2" CNTR
Extra Long Description
BLN B22SH-120AL CHNL, 1 5/8" X 1 5/
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
SH Type Channel, Aluminum, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Product Type
SH Type Channel
Short Description
SH Type Channel, Aluminum, 10 ft
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Center Spacing
2 in
Dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Gauge
12
Made In USA
yes
Package Quantity
100 PK;10 CT
Slot Size
9/16 x 1-1/8 in;14.3 x 28.6 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH120AL
GTIN
00781011213404
UPC
781011213404
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
0.63
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B22SH120AL.
Jump To:

Similar Items

Similar items are close alternatives to B22SH120AL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat