B230ZN - BLTD 1-7/8X2-1/16 ZN PLT 2H Corner Angle

Eaton

  • $3.23 (Each)
  • $3.23 (Each)

  • $80.65 (Per 25)

  • $322.59 (Per 100)

In-Stock: 101 available locally (Deer Park, TX) ( change location)
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
B230ZN
Manufacturer
Eaton
Manufacturer's Part Number
B230ZN
Description
BLTD 1-7/8X2-1/16 ZN PLT 2H Corner Angle
Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Electro-Plated
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011522933 / 00781011522933
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Carton
$3.23 (Each)
Standard Packaging
$80.65 (Per 25)
Stock Availability
Deer Park
101 (Check another store)
All Stores
528
Resources
Attachments
 
 
B230ZN - Specification Sheet
Other Links
 
 
B230ZN - Other
Images
 
 
B230ZN - Small Image
 
B230ZN - Large Image
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-7/8 In Width X 2-1/16 In Height
Descriptions
Description
BLTD 1-7/8X2-1/16 ZN PLT 2H CORNER ANGLE
Extra Long Description
BLN B230ZN TWO HOLE CORNER AGL, ZN
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series corner angle, 2.06" H x 1.87" L x 1.62" W, Steel, Electro-plated
Product Type
Two Hole Corner Agl, ZN PLTD
Similar Brands
Unistrut
Also Known As...
Strut channel
Additional Information
Dimensions
1.8700 IN X 1.6200 IN X 2.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B230ZN
GTIN
00781011522933
UPC
781011522933
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
1.4799
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenter
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B230ZN.
Jump To:

Cross Referenced

These items are similar to B230ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B230 ZN Eaton B-Line 00781011522933
B230ZN Eaton B-Line 00078101152294
L110000EG nVent-Thermal Management 00782856345343

* All prices subject to change.

Begin Live Chat