B280SQZN - BLTF 6X6, 3-1/2 SQ SPRT ZN PLT Post Base

Eaton

  • $56.51 (Each)
  • $56.51 (Each)

  • $282.53 (Per 5)

  • $5,650.56 (Per 100)

In-Stock: 2 available locally (Tampa Bay East, FL) ( change location)
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
B280SQZN
Manufacturer
Eaton
Manufacturer's Part Number
B280SQZN
Description
BLTF 6X6, 3-1/2 SQ SPRT ZN PLT Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 392 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571535 / 00781011571535
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.51 (Each)
Carton
$56.51 (Each)
Standard Packaging
$282.53 (Per 5)
Stock Availability
Tampa Bay East
2 (Check another store)
Tampa
10
All Stores
2,155
Resources
Other Links
 
 
B280SQZN - Other
Images
 
 
B280SQZN - Small Image
 
B280SQZN - Large Image
 
B280SQZN - Large Image
Attachments
 
 
B280SQZN - Specification Sheet
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
3-1/2 in;88.9 mm
Length
6 in;152.4 mm
Size
6 In Length X 6 In Width X 3-1/2 In Height
Width
6 in;152.4 mm
Descriptions
Description
BLTF 6X6,3-1/2 SQ SPRT ZN PLT POST BASE
Extra Long Description
BLN B280SQZN POST BASE 1 5/8" X 1
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 392 lb
Product Type
Post Base
Short Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22
Special Features
Weight 392 Lb per 100
Additional Information
Dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
For Use With
B22
Hole Size
3/4 in;19 mm
Made In USA
yes
Number Of Holes
4
Package Quantity
1 CT;5 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B280SQZN
Sub Brand
Bolted Framing
GTIN
00781011571535
UPC
781011571535
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight
392 lb;177.8 kg
Weight per each
3.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Strut Fittings
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,155

Location search:

Greater Tampa Area

Location Stock Available
Tampa
10 View Store
Tampa Bay East
2 View Store
These alternate items can be purchased instead of B280SQZN.
Jump To:

Similar Items

Similar items are close alternatives to B280SQZN, though they may not be 100% alike.

Cross Referenced

These items are similar to B280SQZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B280SQ Eaton B-Line 00781011571535
17454 Morris 00601986174541
PS3033SQ Power-Strut 00702316510968
P2072A SQ Unistrut n/a
B-280 SQ Eaton B-Line 78101157153

* All prices subject to change.

Begin Live Chat