B314ZN - BLTD 5/8" FLNG Zinc Plated Beam Clamp

Eaton

  • $9.96 (Each)
  • $9.96 (Each)

  • $996.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B314ZN
Manufacturer
Eaton
Manufacturer's Part Number
B314 ZN
Description
BLTD 5/8" FLNG Zinc Plated Beam Clamp
Beam Clamp, Zinc Plated, 3-7/16 In Height, 1/4 In Thickness, 900 LB Capacity, 105 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011530730 / 00781011530730
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.96 (Each)
Carton
$9.96 (Each)
Resources
Specifications Sheets
 
 
B314ZN - Specification Sheet
Images
 
 
B314ZN - Small Image
 
B314ZN - Large Image
 
B314ZN - Large Image
Other Links
 
 
B314ZN - Other
Attachments
 
 
B314ZN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
3-7/16 in;87.3 mm
Thickness
1/4 in;6.3 mm
Descriptions
Product Type
Beam Clamp
Long Description
Beam Clamp, Zinc Plated, 3-7/16 in Height, 1/4 in Thickness, 900 lb Capacity, 105 lb
Short Description
Beam Clamp, Zinc Plated
Special Features
Includes Set Screw;Safety Factor of 5
extra long description
B-LINE B314ZN BM CLAMP, 5/8" MAX FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 5/8" FLNG ZINC PLATED BEAM CLAMP
Additional Information
for use with
Channel 1-5/8 in (41.3 mm) Height
package quantity
1 CT;25 PK
dimensions
0.2500 IN X 1.7500 IN X 3.4380 IN
Manufacturer Information
Manufacturers Part Number
B314 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011530730
UPC
781011530730
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight
105 lb;47.6 kg
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Capacity
900 lb
Application
Strut Fittings
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat