B54SH120GLV - BLTD 13/16X1-5/8X120 14GA PGLV SLTD 9/16X1-1/8 2"

Eaton

  • $24.89 (Per 10 Feet)
  • $2.49 (Per Foot)

  • $24.89 (Per 10 Feet)

  • $248.86 (Per 100 Feet)

In-Stock: 190 available locally (Huntsville, TX) ( change location)
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
B54SH120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120GLV
Description
BLTD 13/16X1-5/8X120 14GA PGLV SLTD 9/16X1-1/8 2"
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 0.91 LB/FT
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257309 / 00781011257309
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.49 (Per Foot)
Carton
$24.89 (Per 10 Feet)
Stock Availability
Huntsville
190 Feet (Check another store)
Houston RDC
8,910 Feet
All Stores
195,800 Feet
Resources
Attachments
 
 
B54SH120GLV - Specification Sheet
Images
 
 
B54SH120GLV - Small Image
 
B54SH120GLV - Large Image
Other Links
 
 
B54SH120GLV - Other
 
B54SH120GLV - Other
Tech Bulletins
 
 
B54SH120GLV - Tech Bulletin
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM A653
Dimensions and Weight
Depth
13/16 In
Height
13/16 in;20.6 mm
Length
10 ft
Thickness
14 AWG;1.9 mm
Width
1-5/8 in
Descriptions
Description
BLTD 13/16X1-5/8X120 GALV SHRT SLT CHNL
Extra Long Description
BLN B54SH-120GLV CHNL, 13/16" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 0.91 lb/ft
Product Type
SH Type Channel
Short Description
SH Type Channel, Low Carbon Steel, 10 ft, 13/16in. x 1 5/8-in., 14 AWG
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Center Spacing
2 in
Channel Type
B54
Dimensions
120 x 1.62 x 0.81
Gauge
14
Made In USA
yes
Package Quantity
500 PK;10 CT
Slot Size
9/16 x 1-1/8 in;14.3 x 28.6 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SHGALV10
GTIN
00781011257309
UPC
781011257309
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
0.91 lb/ft;1.35 kg/m
Weight per foot
0.781
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 195,800 Feet

Location search:
These alternate items can be purchased instead of B54SH120GLV.
Jump To:

Similar Items

Similar items are close alternatives to B54SH120GLV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat