BA311 - SPRG #12-8AWG DRP Wire/Rod Securing Clip

Eaton

  • $2.51 (Each)
  • $2.51 (Each)

  • $250.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA311
Manufacturer
Eaton
Manufacturer's Part Number
BA311
Description
SPRG #12-8AWG DRP Wire/Rod Securing Clip
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.101LBS, Drop Wire/Rod Securing Clip, #12 Through #8 Wire
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011995690 / 00781011995690
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$2.51 (Each)
Standard Packaging
$250.84 (Per 100)
Resources
Images
 
 
BA311 - Small Image
 
BA311 - Large Image
Attachments
 
 
BA311 - Specification Sheet
Other Links
 
 
BA311 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Descriptions
Description
SPRG #12-8AWG DRP WIRE/ROD SECURING CLIP
Product Type
Drop Wire/Rod Securing Clip, #12 Thru #8 Wire
extra long description
B-LINE BA311 DROP WIRE/ROD SECURING
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.101lbs, Drop wire/rod securing clip, #12 through #8 wire
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BA311
Brand
Eaton
GTIN
00781011995690
UPC
781011995690
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Support fastener
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Ceiling Grid
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat