BA54T - SPRG Side MNT T-Bar FSTNR

Eaton

  • $1.85 (Each)
  • $1.85 (Each)

  • $184.56 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA54T
Manufacturer
Eaton
Manufacturer's Part Number
BA5-4T
Description
SPRG Side MNT T-Bar FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.035LBS, Side Mount T-Bar Fasteners, With 0.25"-20 Thread Impression
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181208 / 00781011181208
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$1.85 (Each)
Standard Packaging
$184.56 (Per 100)
Resources
Images
 
 
BA54T - Small Image
 
BA54T - Large Image
Attachments
 
 
BA54T - Specification Sheet
Other Links
 
 
BA54T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG SIDE MNT T-BAR FSTNR
Product Type
Side Mount T-Bar FS, 1/4"-20 Impression
extra long description
B-LINE BA5-4T SIDE MOUNT T-BAR FS,
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.035lbs, Side mount T-bar fasteners, With 0.25"-20 thread impression
Special Features
With 0.25"-20 thread impression
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA5-4T
GTIN
00781011181208
UPC
781011181208
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
T-bar fastener and spacers
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat