BB216T - SPRG 11-18" Box MNT BRKT

Eaton

  • $6.68 (Each)
  • $6.68 (Each)

  • $333.77 (Per 50)

  • $667.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB216T
Manufacturer
Eaton
Manufacturer's Part Number
BB2-16T
Description
SPRG 11-18" Box MNT BRKT
Telescoping Bracket, 11 to 18 In Overall Length, Pre-Galvanized, 0.48 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038630012 / 00799038630012
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.68 (Each)
Carton
$6.68 (Each)
Standard Packaging
$333.77 (Per 50)
Resources
Specifications Sheets
 
 
BB216T - Specification Sheet
 
BB216T - Specification Sheet
Attachments
 
 
BB216T - Specification Sheet
Images
 
 
BB216T - Large Image
 
BB216T - Large Image
Other Links
 
 
BB216T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
11 to 18 in;280 to 450 mm
Descriptions
Description
SPRG 11-18" BOX MNT BRKT
Product Type
Telescoping Bracket
Features
The B-Line series telescoping box mounting bracket and box mounting clip allow for pre-fabrication of the box assembly which helps reduce time on job sites. The bracket features a unique flange end that can mount multiple box depths beyond the standard 2-18" deep boxes. The bracket has increased rigidity to help withstand drywall installation.
Long Description
Telescoping Bracket, 11 to 18 in Overall Length, Pre-Galvanized, 0.48 lb
Short Description
Telescoping Bracket, 11 to 18 in Stud Spacing
extra long description
B-LINE BB2-16T (NEW) 16" T-SCOPING
Additional Information
package quantity
50 CT
Made in USA
yes
Standards Met
cULus Listed
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB2-16T
Brand
Eaton
GTIN
00799038630012
UPC
799038630012
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Telescoping Box Mounting Bracket
Packaging
Weight
0.48 lb
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat