BC1 - SPRG 1" Cond-to-Beam FSTNR

Eaton

  • $2.42 (Each)
  • $2.42 (Each)

  • $241.67 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC1
Manufacturer
Eaton
Manufacturer's Part Number
BC1
Description
SPRG 1" Cond-to-Beam FSTNR
Conduit to Beam Fastener, Steel, 1/2 In Length, Zinc Plated, 0.05 LB
Slang Terms
Beam Clamp (Malleable)
Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011182755 / 00781011182755
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$2.42 (Each)
Standard Packaging
$241.67 (Per 100)
Resources
Images
 
 
BC1 - Small Image
 
BC1 - Large Image
 
BC1 - Large Image
Specifications Sheets
 
 
BC1 - Specification Sheet
Attachments
 
 
BC1 - Specification Sheet
Other Links
 
 
BC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Size
1/2 in
Descriptions
Description
SPRG 1" COND-TO-BEAM FSTNR
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Steel, 1/2 in Length, Zinc Plated, 0.05 lb
Short Description
Conduit to Beam Fastener, Steel, 1/2 in, Zinc Plated
extra long description
B-LINE BC1 CONDUIT TO BM FS, THRU 1
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Static Load Capacity 100 Lb
similar brands
Fullman
Also Known As...
Beam Clamp (Malleable)
Additional Information
for use with
Fasteners;Beam Fasteners;Supports Conduit and Electrical Boxes
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BC1
GTIN
00781011182755
UPC
781011182755
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat