BC442 - SPRG 1/4" Plated Beam Clamp

Eaton

  • $3.65 (Each)
  • $3.65 (Each)

  • $182.72 (Per 50)

  • $365.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC442
Manufacturer
Eaton
Manufacturer's Part Number
BC442
Description
SPRG 1/4" Plated Beam Clamp
Beam Clamp, Low Carbon Steel, 11/16 In Length, Zinc Phosphate, 1/4 In - 20 Thread Size, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011182786 / 00781011182786
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$3.65 (Each)
Standard Packaging
$182.72 (Per 50)
Resources
Attachments
 
 
BC442 - Specification Sheet
Other Links
 
 
BC442 - Other
Images
 
 
BC442 - Large Image
 
BC442 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
11/16 in
Size
11/16 In
Descriptions
Description
SPRG 1/4" PLATED BEAM CLAMP
Product Type
Beam Clamp
Long Description
Beam Clamp, Low Carbon Steel, 11/16 in Length, Zinc Phosphate, 1/4 in - 20 Thread Size, 0.13 lb
Short Description
Beam Clamp, Low-Carbon Steel, 11/16 in, Zinc Phosphate
extra long description
B-LINE BC442 BM FS, 1/4"-20 THREADE
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Includes Setscrew, Hole Size 1/4 In-20 TPI, Load Capacity 75 Lb, Weight 13 Lb per 100
Additional Information
for use with
Fasteners;Miscellaneous Fasteners
Thread Size
1/4 in - 20
package quantity
1 PK
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BC442
GTIN
00781011182786
UPC
781011182786
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat