BF13 - SPRG "Z" PRLN Hanger W/ 1/4" Hole

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

  • $153.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BF13
Manufacturer
Eaton
Manufacturer's Part Number
BF13
Description
SPRG "Z" PRLN Hanger W/ 1/4" Hole
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.027LBS, "Z" Purlin Hangers, 100 LBS Load Capacity, For "S" Hooks
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011183455 / 00781011183455
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$1.54 (Each)
Standard Packaging
$153.88 (Per 100)
Resources
Images
 
 
BF13 - Small Image
 
BF13 - Large Image
Attachments
 
 
BF13 - Specification Sheet
Other Links
 
 
BF13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/32 In Thickness Purlin
Descriptions
Description
SPRG "Z" PRLN HANGER W/ 1/4" HOLE
extra long description
B-LINE BF13 "Z" PURL" HANGER, W/ 1/
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Product Type
"Z" Purl" Hanger, W/ 1/4" Hole
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.027lbs, "Z" Purlin hangers, 100 lbs load capacity, For "S" hooks
Special Features
With 1/4 In Hole, Static Load Capacity 100 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BF13
Brand
Eaton
GTIN
00781011183455
UPC
781011183455
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Purlin hanger
Packaging
Weight per each
0.027
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat