BF3 - SPRG 1-16-1/4" VRT FLNG HNGR

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $125.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BF3
Manufacturer
Eaton
Manufacturer's Part Number
BF3
Description
SPRG 1-16-1/4" VRT FLNG HNGR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.047LBS, Vertical Flange Hangers, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011042707 / 00781011042707
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$1.25 (Each)
Standard Packaging
$125.34 (Per 100)
Resources
Images
 
 
BF3 - Small Image
 
BF3 - Large Image
Attachments
 
 
BF3 - Specification Sheet
Other Links
 
 
BF3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/16 To 1/4 In Thickness Flange
Descriptions
Description
SPRG 1-16-1/4" VRT FLNG HNGR
Product Type
VRTL Flange Hanger, S Hooks, Bolting Straps, Wrap Wire
extra long description
B-LINE BF3 VRTL FLANGE HANGER, S H
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.047lbs, Vertical flange hangers, 160 lbs load capacity
Special Features
Static Load Capacity 160 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011042707
UPC
781011042707
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hanger
Packaging
Weight per each
0.047
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat