BG16F13 - SPRG 1" CNDT HNGR

Eaton

  • $3.75 (Each)
  • $3.75 (Each)

  • $375.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG16F13
Manufacturer
Eaton
Manufacturer's Part Number
BG-16-F13
Description
SPRG 1" CNDT HNGR
Eaton B-Line Series Conduit Support Fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.065LBS, Conduit Size: 1", Guide-Rite Fastener, 100 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185909 / 00781011185909
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.75 (Each)
Carton
$3.75 (Each)
Standard Packaging
$375.19 (Per 100)
Resources
Images
 
 
BG16F13 - Small Image
 
BG16F13 - Large Image
Attachments
 
 
BG16F13 - Specification Sheet
Other Links
 
 
BG16F13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Color
Miscellaneous
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 In Conduit
Descriptions
Description
SPRG 1" CNDT HNGR
Product Type
"Z" Purl" Hanger, 1" Conduit Size
extra long description
B-LINE BG-16-F13 "Z" PURL" HANGER,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.065lbs, Conduit size: 1", Guide-Rite fastener, 100 lbs load capacity
Special Features
Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-16-F13
Brand
Eaton
GTIN
00781011185909
UPC
781011185909
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Hanger
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat