BG24E24 - SPRG 1-1/2", 25 LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $5.02 (Each)
  • $5.02 (Each)

  • $251.07 (Per 50)

  • $502.14 (Per 100)

In-Stock: 1,005 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG24E24
Manufacturer
Eaton
Manufacturer's Part Number
BG24E24
Description
SPRG 1-1/2", 25 LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.085LBS, Conduit Size: 1.5", Guide-Rite Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011187057 / 00781011187057
Weight per unit
0.0018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$5.02 (Each)
Standard Packaging
$251.07 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,005
Resources
Images
 
 
BG24E24 - Small Image
 
BG24E24 - Large Image
Attachments
 
 
BG24E24 - Specification Sheet
Other Links
 
 
BG24E24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1-1/2 In Conduit
Descriptions
Description
SPRG 1-1/2",25 LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to BM FS, 1 1/2" Conduit, 1/8" to 1/4" Flange
extra long description
B-LINE BG-24-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.085lbs, Conduit size: 1.5", Guide-Rite conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG24E24
Brand
Eaton
GTIN
00781011187057
UPC
781011187057
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.0018
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,005

Location search:

* All prices subject to change.

Begin Live Chat