BG6A6 - SPRG 3/8" Top-MNT T-Bar FSNR

Eaton

  • $3.49 (Each)
  • $3.49 (Each)

  • $348.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG6A6
Manufacturer
Eaton
Manufacturer's Part Number
BG6A6
Description
SPRG 3/8" Top-MNT T-Bar FSNR
Top Mount T-Bar Fastener, Steel, 3/8 In Length, Zinc Phosphate, 0.067 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011885403 / 00781011885403
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$3.49 (Each)
Standard Packaging
$348.83 (Per 100)
Resources
Attachments
 
 
BG6A6 - Specification Sheet
Images
 
 
BG6A6 - Large Image
 
BG6A6 - Large Image
Other Links
 
 
BG6A6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
3/8 in
Size
3/8 In Conduit
Descriptions
Product Type
Top Mount T-Bar Fastener
Long Description
Top Mount T-Bar Fastener, Steel, 3/8 in Length, Zinc Phosphate, 0.067 lb
Short Description
Top Mount T-Bar Fastener, Steel, 3/8 in, Zinc Phosphate
extra long description
B-LINE BG-6-A6 TOP MOUNT T-BAR FS,
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Description
SPRG 3/8" TOP-MNT T-BAR FSNR
Special Features
Allows Conduit To Clear Drop Wires
Additional Information
for use with
Fasteners;Conduit Fasteners for Supporting Horizontal Boxes;Conduit Above T-Bar
Made in USA
yes
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6A6
Brand
Eaton
GTIN
00781011885403
UPC
781011885403
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
T-bar fastener and spacers
Packaging
Weight
0.067 lb
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat