BG6S18 - SPRG 3/8" CNDT/Box SPRT

Eaton

  • $8.62 (Each)
  • $8.62 (Each)

  • $215.45 (Per 25)

  • $861.80 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG6S18
Manufacturer
Eaton
Manufacturer's Part Number
BG6-S18
Description
SPRG 3/8" CNDT/Box SPRT
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.28LBS, Conduit Size: 0.38", Guide-Rite Conduit and Box Support Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011035754 / 00781011035754
Weight per unit
0.0112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.62 (Each)
Carton
$8.62 (Each)
Standard Packaging
$215.45 (Per 25)
Resources
Images
 
 
BG6S18 - Small Image
 
BG6S18 - Large Image
Attachments
 
 
BG6S18 - Specification Sheet
Other Links
 
 
BG6S18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3/8 inch rigid conduit
Descriptions
Description
SPRG 3/8" CNDT/BOX SPRT
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.28lbs, Conduit size: 0.38", Guide-Rite conduit and box support fasteners
Product Type
Guide Rite Conduit & Box SPT, 3/8" Conduit Size
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BG6-S18 GUIDE RITE CONDUIT &
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6-S18
Brand
Eaton
GTIN
00781011035754
UPC
781011035754
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.0112
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat