BG812A6 - SPRG 1/2-3/4 Top MNT Tbar FSTNR

Eaton

  • $2.66 (Each)
  • $2.66 (Each)

  • $265.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812A6
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-A6
Description
SPRG 1/2-3/4 Top MNT Tbar FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 0.5", 0.75", Top Mount T-Bar Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184704 / 00781011184704
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$2.66 (Each)
Standard Packaging
$265.97 (Per 100)
Resources
Images
 
 
BG812A6 - Small Image
 
BG812A6 - Large Image
Attachments
 
 
BG812A6 - Specification Sheet
Other Links
 
 
BG812A6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Description
SPRG 1/2-3/4 TOP MNT TBAR FSTNR
Product Type
Top Mount T-Bar FS, Guide-Rite, 1/2", 3/4" Conduit Size
extra long description
B-LINE BG-8-12-A6 TOP MOUNT T-BAR F
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5", 0.75", Top mount T-bar fasteners
Special Features
Allows Conduit To Clear Drop Wires
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-A6
GTIN
00781011184704
UPC
781011184704
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
T-bar fastener and spacers
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat