BG812B5 - SPRG 1/2-3/4 Cond to Metal Stud

Eaton

  • $3.07 (Each)
  • $3.07 (Each)

  • $306.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812B5
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-B5
Description
SPRG 1/2-3/4 Cond to Metal Stud
Conduit Fastener, Steel, 1/2 In Length, Zinc Phosphate, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184803 / 00781011184803
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.07 (Each)
Carton
$3.07 (Each)
Standard Packaging
$306.69 (Per 100)
Resources
Attachments
 
 
BG812B5 - Specification Sheet
Images
 
 
BG812B5 - Small Image
 
BG812B5 - Large Image
 
BG812B5 - Large Image
Other Links
 
 
BG812B5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1/2 in
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
Conduit Fastener
Long Description
Conduit Fastener, Steel, 1/2 in Length, Zinc Phosphate, 0.09 lb
Short Description
Conduit Fastener, Steel, 1/2 in, Zinc Phosphate
Description
SPRG 1/2-3/4 COND TO METAL STUD
extra long description
B-LINE BG-8-12-B5 CONDUIT FS, GUIDE
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Static Load Capacity 25 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-B5
GTIN
00781011184803
UPC
781011184803
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Conduit to stud fastener
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat