BG812C2 - SPRG 1/2-3/4, 100LB CNDT to BM FSTNR

Eaton

  • $5.17 (Each)
  • $5.17 (Each)

  • $517.16 (Per 100)

In-Stock: 80 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812C2
Manufacturer
Eaton
Manufacturer's Part Number
BG812C2
Description
SPRG 1/2-3/4, 100LB CNDT to BM FSTNR
Eaton B-Line Series Conduit Support Fasteners, Beams, 1" Height, 1" Length, 1" Width, 0.131LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Conduit to Beam Fasteners, 100 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184902 / 00781011184902
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$5.17 (Each)
Standard Packaging
$517.16 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
80
Resources
Attachments
 
 
BG812C2 - Specification Sheet
Images
 
 
BG812C2 - Small Image
 
BG812C2 - Large Image
Other Links
 
 
BG812C2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Description
SPRG 1/2-3/4,100LB CNDT TO BM FSTNR
Product Type
Conduit to BM FS, Guide-Rite, 1/2", 3/4" Conduit Size
extra long description
B-LINE BG-8-12-C2 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, 1" Height, 1" Length, 1" Width, 0.131lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Conduit to beam fasteners, 100 lbs load capacity
Special Features
Static Load Capacity 100 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG812C2
Brand
Eaton
GTIN
00781011184902
UPC
781011184902
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
79 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat