BG812S18W2 - SPRG 1/2" - 3/4" CNDT/Box SPRT, #12-1/4" Rod

Eaton

  • $12.20 (Each)
  • $12.20 (Each)

  • $304.94 (Per 25)

  • $1,219.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812S18W2
Manufacturer
Eaton
Manufacturer's Part Number
BG812-S18-W2
Description
SPRG 1/2" - 3/4" CNDT/Box SPRT, #12-1/4" Rod
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.36LBS, Conduit Size: 0.5" - 0.75", W2 Series For #12 Through 0.25" Rod, Helps Reduce Drop Wires By Up to 66%
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011035761 / 00781011035761
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.20 (Each)
Carton
$12.20 (Each)
Standard Packaging
$304.94 (Per 25)
Resources
Images
 
 
BG812S18W2 - Small Image
 
BG812S18W2 - Large Image
Attachments
 
 
BG812S18W2 - Specification Sheet
Other Links
 
 
BG812S18W2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
extra long description
B-LINE BG812-S18-W2 GUIDE RITE COND
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2" - 3/4" CNDT/BOX SPRT, #12-1/4" ROD
Product Type
Guide Rite Conduit & Box SPT, 1/2", 3/4" Conduit Size
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.36lbs, Conduit size: 0.5" - 0.75", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Special Features
Helps reduce drop wires by up to 66%
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812-S18-W2
GTIN
00781011035761
UPC
781011035761
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat