BH4F12 - SPRG 1/4", 100LB Universal Purlin Hanger

Eaton

  • $3.63 (Each)
  • $3.63 (Each)

  • $362.98 (Per 100)

Availability: Currently Out Of Stock
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
BH4F12
Manufacturer
Eaton
Manufacturer's Part Number
BH4-F12
Description
SPRG 1/4", 100LB Universal Purlin Hanger
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.055LBS, 0.25" Rod Size, 100 LBS Load Capacity, Universal Beam Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011190002 / 00781011190002
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$362.98 (Per 100)
Resources
Images
 
 
BH4F12 - Small Image
 
BH4F12 - Large Image
Attachments
 
 
BH4F12 - Specification Sheet
Other Links
 
 
BH4F12 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/4 In Threaded Rod
Descriptions
Product Type
"Z" Purl" Hanger, 1/4" Threaded Rod
Description
SPRG 1/4",100LB UNIVERSAL PURLIN HANGER
extra long description
B-LINE BH4-F12 "Z" PURL" HANGER, 1/
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.055lbs, 0.25" rod size, 100 lbs load capacity, Universal beam fasteners
Special Features
Static Load Capacity 100 Lb, With Thread Impressions
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH4-F12
Brand
Eaton
GTIN
00781011190002
UPC
781011190002
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Beam fastener
Packaging
Weight per each
0.55
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BH4F12.
Jump To:

Cross Referenced

These items are similar to BH4F12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH4-F12 Eaton B-Line 00781011190002
BH4F12 Eaton B-Line 00078101119006
1224TI ERICO 78285637404
PH14T Minerallac 00784610590044
18160 Morris 00601986181600
1224TI nVent-Thermal Management 00782856374046
P1224TI Panduit 00074983633777
SSFBZ1A14T Thomas & Betts 00785991202731
SSFBZ1-A1/4T Thomas & Betts 78599120273

* All prices subject to change.

Begin Live Chat