BH4F4 - SPRG 1/4", 160LB "Z" Purlin FLNG HNGR

Eaton

  • $2.18 (Each)
  • $2.18 (Each)

  • $218.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH4F4
Manufacturer
Eaton
Manufacturer's Part Number
BH4-F4
Description
SPRG 1/4", 160LB "Z" Purlin FLNG HNGR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.07LBS, "Z" Purlin Flange Hangers, 0.25" Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011042868 / 00781011042868
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$2.18 (Each)
Standard Packaging
$218.12 (Per 100)
Resources
Attachments
 
 
BH4F4 - Specification Sheet
Images
 
 
BH4F4 - Large Image
Other Links
 
 
BH4F4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.07lbs, "Z" Purlin Flange Hangers, 0.25" rod size, 160 lbs load capacity
Special Features
Mounts 1/4 In Threaded Rod
Product Type
"Z" Purl" Hanger, 1/4" Threaded Rod
extra long description
B-LINE BH4-F4 "Z" PURL" HANGER, 1/4
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Description
SPRG 1/4",160LB "Z" PURLIN FLNG HNGR
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BH4-F4
GTIN
00781011042868
UPC
781011042868
Taxonomies, Classifications, and Categories
Type
Purlin hanger
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat