BH6H7 - SPRG 3/8"-16 Ang BRKT FSTNR

Eaton

  • $2.50 (Each)
  • $2.50 (Each)

  • $250.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH6H7
Manufacturer
Eaton
Manufacturer's Part Number
BH6-H7
Description
SPRG 3/8"-16 Ang BRKT FSTNR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.38"-16 Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011190903 / 00781011190903
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$250.00 (Per 100)
Resources
Images
 
 
BH6H7 - Large Image
 
BH6H7 - Small Image
Attachments
 
 
BH6H7 - Specification Sheet
Other Links
 
 
BH6H7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In-16 TPI Rod
Descriptions
Product Type
Agl BRKT FS, 3/8"-16 Threaded Rod
extra long description
B-LINE BH6-H7 AGL BRKT FS, 3/8"-16
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Description
SPRG 3/8"-16 ANG BRKT FSTNR
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062lbs, Angle bracket fasteners, 0.38"-16 rod size, 160 lbs load capacity
Special Features
Static Load Capacity 160 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH6-H7
Brand
Eaton
GTIN
00781011190903
UPC
781011190903
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Bracket fastener
Packaging
Weight per each
0.062
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat