BKH094120K - SPRG 3/32X120" Wire Rope HK End Kit

Eaton

  • $16.20 (Each)
  • $16.20 (Each)

  • $64.80 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKH094120K
Manufacturer
Eaton
Manufacturer's Part Number
BKH-094-120K
Description
SPRG 3/32X120" Wire Rope HK End Kit
Eaton B-Line Series Hanging System, Kwikwire Single Style Hook Termination, Hook Termination, 3/32" Wire Max, 120" Wire Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051673395 / 00782051673395
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.20 (Each)
Carton
$64.80 (Per 4)
Resources
Images
 
 
BKH094120K - Small Image
 
BKH094120K - Large Image
Attachments
 
 
BKH094120K - Specification Sheet
Brochures
 
 
BKH094120K - Brochure
Other Links
 
 
BKH094120K - Other
 
BKH094120K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8 in
Descriptions
Long Description
Eaton B-Line series hanging system, KwikWire single style hook termination, Hook termination, 3/32" wire max, 120" wire length
Product Type
Kwikwire Accessory, Hook Style SGL Type
extra long description
B-LINE BKH-094-120K KWIKWIRE ACCESS
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Description
SPRG 3/32X120" WIRE ROPE HK END KIT
Additional Information
dimensions
X X 9.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKH-094-120K
GTIN
00782051673395
UPC
782051673395
Taxonomies, Classifications, and Categories
Type
Hook termination and kit
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
2.1
Carton
4
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat