BL1410SS4 - SPRG 3/4" 400LB SS4 Conduit Hanger

Eaton

  • $6.65 (Each)
  • $6.65 (Each)

  • $664.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL1410SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1410SS4
Description
SPRG 3/4" 400LB SS4 Conduit Hanger
Conduit Hanger, 1 In Trade Size, Zinc Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 400 LB Capacity, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011574970 / 00781011574970
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$6.65 (Each)
Resources
Images
 
 
BL1410SS4 - Large Image
 
BL1410SS4 - Small Image
 
BL1410SS4 - Large Image
Specifications Sheets
 
 
BL1410SS4 - Specification Sheet
Attachments
 
 
BL1410SS4 - Specification Sheet
Other Links
 
 
BL1410SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3/4 In (EMT/Rigid)
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Description
SPRG 3/4" 400LB SS4 CONDUIT HANGER
Long Description
Conduit Hanger, 1 in Trade Size, Zinc Plated, Rigid: 3/4 in;EMT: 3/4 in Cable Size, 400 lb Capacity, 0.0800 lb
Short Description
Conduit Hanger, 1 in, Zinc Plated
Special Features
Bolt and Thread
extra long description
B-LINE BL1410SS4 SSL CONDUIT HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
Color/Finish
Zinc Plated
Cable Size
Rigid: 3/4 in;EMT: 3/4 in
for use with
1/2 in thru 4 in Conduit
Standards Met
Ul Listed
package quantity
100 BX
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BL1410SS4
GTIN
00781011574970
UPC
781011574970
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Trade Size
Trade Size
1 in
Packaging
Weight
0.0800 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb
Application
Fasteners;Conduit Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat