BP12 - SPRG 3/4" 15-25LB CDNT FSTNR

Eaton

  • $1.15 (Each)
  • $1.15 (Each)

  • $115.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP12
Manufacturer
Eaton
Manufacturer's Part Number
BP-12
Description
SPRG 3/4" 15-25LB CDNT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.03LBS, Conduit Size: 0.75" Emt, 0.5" Imc, Rigid, Push-Type Conduit Fasteners, 25 LBS Vertical, 15 LBS Horizontal Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011192051 / 00781011192051
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$1.15 (Each)
Standard Packaging
$115.02 (Per 100)
Resources
Images
 
 
BP12 - Small Image
 
BP12 - Large Image
Attachments
 
 
BP12 - Specification Sheet
Other Links
 
 
BP12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Description
SPRG 3/4" 15-25LB CDNT FSTNR
Product Type
Conduit FS, 3/4" Emt, 1/2" Imc, Rigid Conduit, 1/4" Bolt
extra long description
B-LINE BP-12 CONDUIT FS, 3/4" EMT,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.03lbs, Conduit size: 0.75" EMT, 0.5" IMC, Rigid, Push-type conduit fasteners, 25 lbs vertical, 15 lbs horizontal load capacity
Construction
ONE PIECE
Special Features
Static Load Capacity 25 Lb (Vertical), 15 Lb (Horizontal), Clearance Hole For 1/4 In Bolt
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-12
Brand
Eaton
GTIN
00781011192051
UPC
781011192051
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit fastener
Packaging
Weight per each
0.0003
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat