BP12P12 - SPRG 3/4" 25LB CNDT to CNDT FSTNR

Eaton

  • $2.82 (Each)
  • $2.82 (Each)

  • $281.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP12P12
Manufacturer
Eaton
Manufacturer's Part Number
BP12P12
Description
SPRG 3/4" 25LB CNDT to CNDT FSTNR
Conduit to Conduit Fastener, Steel, 3/4 In Length, Zinc Phosphate, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193959 / 00781011193959
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$2.82 (Each)
Standard Packaging
$281.68 (Per 100)
Resources
Images
 
 
BP12P12 - Small Image
 
BP12P12 - Large Image
 
BP12P12 - Large Image
Attachments
 
 
BP12P12 - Specification Sheet
Other Links
 
 
BP12P12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
3/4 in
Size
3/4 in
Descriptions
Product Type
Conduit to Conduit Fastener
Long Description
Conduit to Conduit Fastener, Steel, 3/4 in Length, Zinc Phosphate, 0.06 lb
Short Description
Conduit to Conduit Fastener, Steel, 3/4 in, Zinc Phosphate
Description
SPRG 3/4" 25LB CNDT TO CNDT FSTNR
extra long description
B-LINE BP-12-P-12 CONDUIT TO CONDUI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Static Load Capacity 25 Lb
Construction
TWO PIECE
Additional Information
package quantity
100 BX
for use with
Fasteners;Conduit Fasteners;Rigid Conduit
Made in USA
yes
Standards Met
cULus Listed
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12P12
Brand
Eaton
GTIN
00781011193959
UPC
781011193959
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to conduit fastener
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat