BP12U24 - SPRG 3/4" CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.94 (Each)
  • $3.94 (Each)

  • $393.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP12U24
Manufacturer
Eaton
Manufacturer's Part Number
BP12U24
Description
SPRG 3/4" CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194055 / 00781011194055
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$3.94 (Each)
Standard Packaging
$393.72 (Per 100)
Resources
Attachments
 
 
BP12U24 - Specification Sheet
Images
 
 
BP12U24 - Large Image
Other Links
 
 
BP12U24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Product Type
Conduit to BM FS, 3/4" Emt, 1/2" Imc, Rigid, 1/8" to 1/4" FL
extra long description
B-LINE BP-12-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 3/4" CNDT TO BM FSTNR,1/8-1/4 FLNG
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.082lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP12U24
Brand
Eaton
GTIN
00781011194055
UPC
781011194055
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.082
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat