BP12U58 - SPRG 3/4" CNDT to BM FSTNR, 5/16-1/2 FLNG

Eaton

  • $4.49 (Each)
  • $4.49 (Each)

  • $449.00 (Per 100)

In-Stock: 465 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP12U58
Manufacturer
Eaton
Manufacturer's Part Number
BP-12-U-5-8
Description
SPRG 3/4" CNDT to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194109 / 00781011194109
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Standard Packaging
$449.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
465
Resources
Images
 
 
BP12U58 - Small Image
 
BP12U58 - Large Image
Attachments
 
 
BP12U58 - Specification Sheet
Other Links
 
 
BP12U58 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Description
SPRG 3/4" CNDT TO BM FSTNR,5/16-1/2 FLNG
Product Type
3/4"Emt, 1/2"Rigid/MC to BM FS
extra long description
B-LINE BP-12-U-5-8 3/4"EMT,1/2"RIGI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087lbs, 0.5" EMT, Push-type conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-12-U-5-8
Brand
Eaton
GTIN
00781011194109
UPC
781011194109
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.087
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 465

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
265 View Store

A-L

Location Stock Available
Conway
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat