BP8P8 - SPRG 1/2" CNDT to 1/2" CNDT 25LB FSTNR

Eaton

  • $2.70 (Each)
  • $2.70 (Each)

  • $270.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BP8P8
Manufacturer
Eaton
Manufacturer's Part Number
BP-8-P-8
Description
SPRG 1/2" CNDT to 1/2" CNDT 25LB FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.055LBS, Conduit Size: 0.5", Push-Type Conduit to Conduit Fasteners, 25 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193058 / 00781011193058
Weight per unit
0.0589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Carton
$2.70 (Each)
Standard Packaging
$270.40 (Per 100)
Resources
Images
 
 
BP8P8 - Large Image
 
BP8P8 - Small Image
Attachments
 
 
BP8P8 - Specification Sheet
Other Links
 
 
BP8P8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 To 1/2 In
Descriptions
Description
SPRG 1/2" CNDT TO 1/2" CNDT 25LB FSTNR
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.055lbs, Conduit size: 0.5", Push-type conduit to conduit fasteners, 25 lbs load capacity
Special Features
Static Load Capacity 25 Lb
Construction
TWO PIECE
Product Type
Conduit to Conduit, 1/2" to 1/2" Emt
extra long description
B-LINE BP-8-P-8 CONDUIT TO CONDUIT,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-8-P-8
Brand
Eaton
GTIN
00781011193058
UPC
781011193058
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to conduit fastener
Packaging
Weight per each
0.0589
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat