BP8P8 - SPRG 1/2" CNDT to 1/2" CNDT 25LB FSTNR

Eaton

  • $2.70 (Each)
  • $2.70 (Each)

  • $270.40 (Per 100)
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
BP8P8
Manufacturer
Eaton
Manufacturer's Part Number
BP-8-P-8
Description
SPRG 1/2" CNDT to 1/2" CNDT 25LB FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.055LBS, Conduit Size: 0.5", Push-Type Conduit to Conduit Fasteners, 25 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011193058 / 00781011193058
Weight per unit
0.0589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Carton
$2.70 (Each)
Standard Packaging
$270.40 (Per 100)
Resources
Images
 
 
BP8P8 - Large Image
 
BP8P8 - Small Image
Attachments
 
 
BP8P8 - Specification Sheet
Other Links
 
 
BP8P8 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 To 1/2 In
Descriptions
Description
SPRG 1/2" CNDT TO 1/2" CNDT 25LB FSTNR
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.055lbs, Conduit size: 0.5", Push-type conduit to conduit fasteners, 25 lbs load capacity
Special Features
Static Load Capacity 25 Lb
Construction
TWO PIECE
Product Type
Conduit to Conduit, 1/2" to 1/2" Emt
extra long description
B-LINE BP-8-P-8 CONDUIT TO CONDUIT,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-8-P-8
Brand
Eaton
GTIN
00781011193058
UPC
781011193058
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to conduit fastener
Packaging
Weight per each
0.0589
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP8P8.
Jump To:

Similar Items

Similar items are close alternatives to BP8P8, though they may not be 100% alike.

Push In Conduit to Conduit Clamp, 1/2" EMT1, 1/2" EMT2, 0.709"0.866" OD1, 0.709...
  • Our Part #: 8P8P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8P8P
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($241.07) ·
8P8P - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP8P8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-8-P-8 Eaton B-Line 00781011193058
BP8P8 Eaton B-Line 78101119305
8P8P ERICO 78285680258
CHB-50 Garvin Industries 00785592123008
HIC5050 Minerallac 00784610187008
8P8P nVent-Thermal Management 00782856802587
P8P8P Panduit 00074983632930
SSFCS12S12 Thomas & Betts 00785991202281
SSFCS1/2-S1/2 Thomas & Betts 78599120228

* All prices subject to change.

Begin Live Chat