BU24 - SPRG Unv Beam Clamp, 1/8-1/4FLNG

Eaton

  • $2.27 (Each)
  • $2.27 (Each)

  • $226.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BU24
Manufacturer
Eaton
Manufacturer's Part Number
BU24
Description
SPRG Unv Beam Clamp, 1/8-1/4FLNG
Beam Clamp, Steel, Zinc Phosphate, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196004 / 00781011196004
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$2.27 (Each)
Standard Packaging
$226.60 (Per 100)
Resources
Images
 
 
BU24 - Small Image
 
BU24 - Large Image
 
BU24 - Large Image
Attachments
 
 
BU24 - Specification Sheet
Other Links
 
 
BU24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG UNV BEAM CLAMP,1/8-1/4FLNG
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Zinc Phosphate, 0.05 lb
Short Description
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud
extra long description
B-LINE BU-2-4 UNIVERSAL BM FS, 1/8"
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, Flange Thickness 1/8 To 1/4 In
Additional Information
for use with
Fasteners;Beam Fasteners;Boxes;Fixtures
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BU24
Brand
Eaton
GTIN
00781011196004
UPC
781011196004
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
Mounting
Beam
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat