BU24S - SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8

Eaton

  • $2.13 (Each)
  • $2.13 (Each)

  • $212.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BU24S
Manufacturer
Eaton
Manufacturer's Part Number
BU-2-4-S
Description
SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8
Beam Clamp, Steel, Zinc Phosphate, 0.06 LB
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196158 / 00781011196158
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$212.73 (Per 100)
Resources
Images
 
 
BU24S - Small Image
 
BU24S - Small Image
 
BU24S - Large Image
 
BU24S - Large Image
Attachments
 
 
BU24S - Specification Sheet
Other Links
 
 
BU24S - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG UNV BEAM CLAMP,1/8-1/4FLNG,1/4"-20X3/8
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Zinc Phosphate, 0.06 lb
Short Description
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud
extra long description
B-LINE BU-2-4-S UNIVERSAL BM FS, 1/
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, 1/4 In-20 TPI X 3/8 In Length Staked Stud, Flange Thickness 1/8 To 1/4 In
Additional Information
for use with
Fasteners;Beam Fasteners;Boxes;Fixtures
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BU-2-4-S
GTIN
00781011196158
UPC
781011196158
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Beam
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds