BW16 - SPRG 1" Cond Rod & Wire FSTNR

Eaton

  • $1.38 (Each)
  • $1.38 (Each)

  • $138.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW16
Manufacturer
Eaton
Manufacturer's Part Number
BW16
Description
SPRG 1" Cond Rod & Wire FSTNR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.04LBS, Rid and Wire Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197209 / 00781011197209
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$1.38 (Each)
Standard Packaging
$138.16 (Per 100)
Resources
Attachments
 
 
BW16 - Specification Sheet
Images
 
 
BW16 - Large Image
Other Links
 
 
BW16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG 1" COND ROD & WIRE FSTNR
Product Type
Rod & Wire FS
extra long description
B-LINE BW-16 ROD & WIRE FS
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.04lbs, Rid and wire fasteners
Special Features
Conduit Size 3/4 In (Rigid), 1 In (EMT), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/2 In Thickness Flange
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod)
Manufacturer Information
Manufacturers Part Number
BW16
Brand
Eaton
GTIN
00781011197209
UPC
781011197209
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat