BW2S - SPRG CBL Clip

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $207.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW2S
Manufacturer
Eaton
Manufacturer's Part Number
BW2S
Description
SPRG CBL Clip
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, Flange, 1" Height, 1" Length, 1" Width, 0.038LBS, Rod and Wire Fasteners, .13" Min Mount Size, .38" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051401561 / 00782051401561
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$2.07 (Each)
Standard Packaging
$207.03 (Per 100)
Resources
Images
 
 
BW2S - Small Image
 
BW2S - Large Image
Attachments
 
 
BW2S - Specification Sheet
Other Links
 
 
BW2S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
ZINC PHOSPHATE
Finish
Zinc Phosphate
Descriptions
Description
SPRG CBL CLIP
Product Type
Rod & Wire FS, #12 Wire Thru 1/4" PLN Rod, 1/4"-20 X 3/8" SCRW
extra long description
B-LINE BW2S ROD & WIRE FS,#12 WIRE
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.038lbs, Rod and wire fasteners, .13" Min mount size, .38" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW2S
GTIN
00782051401561
UPC
782051401561
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Rod and wire fastener
Packaging
Weight per each
0.0004
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat