BX4E24 - SPRG SNGL Run CBL to BM FSTNR, 1/8" - 1/4" FLNG

Eaton

  • $3.35 (Each)
  • $3.35 (Each)

  • $334.64 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX4E24
Manufacturer
Eaton
Manufacturer's Part Number
BX4-E-2-4
Description
SPRG SNGL Run CBL to BM FSTNR, 1/8" - 1/4" FLNG
Eaton B-Line Series Cable Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.036LBS, Cable to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011011925 / 00781011011925
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$3.35 (Each)
Standard Packaging
$334.64 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Attachments
 
 
BX4E24 - Specification Sheet
Images
 
 
BX4E24 - Small Image
 
BX4E24 - Large Image
Other Links
 
 
BX4E24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Product Type
CBL to BM FS, SGL Runs, 1/8" to 1/4" Flange
Description
SPRG SNGL RUN CBL TO BM FSTNR, 1/8" - 1/4" FLNG
extra long description
B-LINE BX4-E-2-4 CBL TO BM FS, SGL
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.036lbs, Cable to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Number of Runs 1, Conduit Size 3/8 In, Rotation 360 Deg, Mounts To 1/8 To 1/4 In Thickness Flange
Additional Information
Cable Size
(2) 14 To (3) 10 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4-E-2-4
Brand
Eaton
GTIN
00781011011925
UPC
781011011925
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable To Beam Fastener
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat