BX4H7 - SPRG Cond Clip

Eaton

  • $2.47 (Each)
  • $2.47 (Each)

  • $246.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX4H7
Manufacturer
Eaton
Manufacturer's Part Number
BX4H7
Description
SPRG Cond Clip
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.04LBS, Conduit Size: MC, Ac, or FMC, Conduit/Cable Supports
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011012007 / 00781011012007
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$2.47 (Each)
Standard Packaging
$246.86 (Per 100)
Resources
Attachments
 
 
BX4H7 - Specification Sheet
Other Links
 
 
BX4H7 - Other
 
BX4H7 - Other
Images
 
 
BX4H7 - Small Image
 
BX4H7 - Large Image
Brochures
 
 
BX4H7 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG COND CLIP
Long Description
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.04lbs, Conduit size: MC, AC, or FMC, Conduit/Cable supports
Product Type
Conduit/CBL SPT, MC, Ac or BX Conduit
extra long description
B-LINE BX4-H7 CONDUIT/CBL SPT, MC,
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Manufacturers Part Number
BX4H7
Brand
Eaton
GTIN
00781011012007
UPC
781011012007
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.0005
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat