BX4M - SPRG DBL Run Flex Cond Clip

Eaton

  • $2.42 (Each)
  • $2.42 (Each)

  • $242.17 (Per 100)

In-Stock: 18 available locally (Las Cruces, NM) ( change location)
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
BX4M
Manufacturer
Eaton
Manufacturer's Part Number
BX4M
Description
SPRG DBL Run Flex Cond Clip
Wall Stud, Cold Rolled High Carbon Steel, Screw Connection, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011010805 / 00781011010805
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$2.42 (Each)
Standard Packaging
$242.17 (Per 100)
Stock Availability
Las Cruces
18 (Check another store)
El Paso
0
All Stores
8,271
Resources
Images
 
 
BX4M - Small Image
 
BX4M - Large Image
 
BX4M - Large Image
Attachments
 
 
BX4M - Specification Sheet
Other Links
 
 
BX4M - Other
Specifications Sheets
 
 
BX4M - Specification Sheet
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG DBL RUN FLEX COND CLIP
Extra Long Description
BLN BX4M FLEXIBLE FS, DBL RUNS
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Wall Stud, Cold Rolled High Carbon Steel, Screw Connection, 0.04 lb/EA
Product Type
Wall Stud
Short Description
Wall Stud, Cold-Rolled High-Carbon Steel
Special Features
Attaches MC, AC, Sizes 14/2 Through 10/3 or 3/8" FMC to studs or Flanges Up to 3/16" Thick;Snaps Into Place on Metal Stud Openings or May Be Screwed to Metal or Wood Studs.;Allows Cables to Be Positioned a Minimum Of 11/4" From Face of Stud as Required by Nec Article 300.4(D)
Additional Information
Cable Type
(2) 14 To (3) 10 AWG AC/MC
Connection Type
Screw
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Conduit
Made In USA
yes
Package Quantity
100 BX
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BX4M
Sub Brand
Fasteners
GTIN
00781011010805
UPC
781011010805
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BX4M.
Jump To:

Similar Items

Similar items are close alternatives to BX4M, though they may not be 100% alike.

Cross Referenced

These items are similar to BX4M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BX4M Eaton B-Line 00781011010805
MAC2 nVent-Thermal Management 00782856326373
SSF-CR2 Thomas & Betts 00785991014945

* All prices subject to change.

Begin Live Chat